Beli pipe pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand PVC Pipe & Pipe Nipple (Pipa Nipel)Deskripsi:Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.atribut:
- UNSPSC: 40142318
- Application: Non-Potable Water; Potable Water
- Color: Gray
- Fitting Compatibility: Schedule 80
- Material: PVC
- Maximum Operating Pressure (psi): 425 (@ 73°F)
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 32
- Nominal Pipe Size (inch): 1/2
- Outside Diameter (inch): 21/25
- Overall Length (inch): 10
- Schedule: Schedule 80
- Side A Connection Type: Threaded
- Side A Gender: Male
- Side A Thread Type: NPT
- Side B Connection Type: Threaded
- Side B Gender: Male
- Side B Thread Type: NPT
- Standards: ASTM D1784; ASTM D2467; NSF 14; NSF 61
- Thread Configuration: Threaded on Both Ends
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Niro Granite Tile Arctico (Keramik Lantai)Deskripsi:Coverage Area (m²/box) : 3.24Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14atribut:
- Size (cm): 90x180
- Surface: Hi-gloss Polished
- Coverage Area (m²/box): 3.24
- Thickness (mm): 9
- Working Size (mm): 900x1800
- Areal Application: Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
- General Application: Floor Area, Wall Area
- Grundfos Pump Submersible (Pompa Celup)atribut:
- Pump Outlet: 1.25
- Motor Diameter (inch): 4
- Panasonic Slim Wall FanDeskripsi:Kelembapan, udara kotor, dan bau tidak sedap langsung dikeluarkan ke luar. Fitur juga mencakup pemasangan mudah dan desain yang aman dengan sekring termal internal.atribut:
- Color: White
- RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- PIPAKU PVC Pipe (Pipa PVC) Tipe AWatribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 10
- PIPAKU PVC Pipe (Pipa PVC) Tipe Catribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- PIPAKU PVC Pipe (Pipa PVC) Tipe Datribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 5
- RUCIKA Pipa PVC Standar Tipe D (PVC Pipe)atribut:
- SNI License: Yes
- SNI Number: 87/S/RE/II.2/2014_
- Maspion Pipe + MOF White 6Matribut:
- Color: White
- SNI License: Yes
- Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Deskripsi:Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- Pipe Fitting Material: PVC
- Parker High Pressure Hydraulic Ball Valveatribut:
- UNSPSC: 31160000
- RUCIKA Pipa HDPE SDR21 PN8Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
Daftar Harga pipe pvc Terbaru November 2026
| Non Brand PVC Pipe & Pipe Nipple (Pipa Nipel) | Rp109.900 |
| RUCIKA Pipa PVC Standar (PVC Pipe) | Rp52.900 |
| Niro Granite Tile Arctico (Keramik Lantai) | Rp2.699.900 |
| Grundfos Pump Submersible (Pompa Celup) | Rp23.999.900 |
| Panasonic Slim Wall Fan | Rp539.900 |
| RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe) | Rp6.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe AW | Rp33.900 |
| Supreme Cables Power Cable NYM Series (Kabel Listrik) | Rp1.899.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe C | Rp12.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe D | Rp1.599.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/11P109994037-11.jpg)
/f1P104821541-1.jpg)
/ixP108914681-1.jpg)
/9nP102050347-2.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow%20(Connector%20Pipe)/2zP104821107-3.jpg)
%20Tipe%20AW/3aP105178118-1.jpg)
/msP106481820-5.jpg)
%20Tipe%20C/3sP105178136-1.jpg)
%20Tipe%20D/4jP105178163-1.jpg)
/5jP106206199-2.jpg)
/5yP106206214-1.jpg)
/f1P106351541-1.jpg)

/1jP109994055-11.jpg)


/PRALON%20Sambungan%20Pipa%20uPVC%20Knee%2090%C2%B0%20AW%20(Connector%20Pipe)/iiP106351666-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)